
5/16in-18 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 18 TPI , HSS
Mfr # CHA 308-5/16-18-S
Zoro # G811872879
product price:Â $41.15
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-23/32"
Thread Length
1-1/8"
Shank Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308-5/16-18-S
Zoro #
G811872879
UPC #
846035080583
Country of Origin
United States
Dimensions
Overall Length
2-23/32"
Thread Length
1-1/8"
Shank Dia.
5/16"
Tap Size
5/16-18
Diameter
5/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional
Description
5/16in-18 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 18 TPI Threads per Inch, High Speed Steel, Champion 308-5/16-18-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.