
5/16in x 6in CM9 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip
Mfr # CHA CM9-5/16X4X6
Zoro # G411874624
product price: $9.25
/eaKey Features
Shank Type - Machining
SDS+
Overall Length
6 in
Drill Bit Size
5/16 in
Flute Length
6 in
Shank Diameter
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CM9-5/16X4X6
Zoro #
G411874624
UPC #
846035038973
Country of Origin
Germany
Dimensions
Overall Length
6 in
Drill Bit Size
5/16 in
Flute Length
6 in
Shank Diameter
5/16 in
Maximum Drilling Depth
4 in
Details
Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright
Measurement System
Fractional
Description
5/16in x 6in CM9 Carbide Tipped Hammer Bit - Contractors Series, SDS Plus Shank, Chisel Shaped Carbide Tip, 4in Usable Length, Champion CM9-5/16X4X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.