
55/64in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish
Mfr # CHA 712-55/64
Zoro # G911881078
product price:Â $62.79
/eaKey Features
Material - Machining
high speed steel
Finish - Machining
Black and Bright
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 712-55/64
Zoro #
G911881078
UPC #
846035034234
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
1/2"
Flute Length
3-1/8"
Diameter
55/64"
Details
Item
Silver & Deming Drill Bit
Material - Machining
high speed steel
Finish - Machining
Black and Bright
Shank Type - Machining
Straight
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.8594
Drill Bit Sizing
Fractional
Description
55/64in Champion 712 Silver & Deming Drill, 6in Length, 1/2in Straight Shank, 118 Degree Point, HSS Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.