Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1/2in-20 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK12
- Mfr # CHA 308-1/2-20-T
- Zoro # G311872843
product price:Â
$
410.99
/pk of 12, $34.25/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-3/8"
Tap Chamfer
Taper
Tap Size
1/2-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 308-1/2-20-T
- Zoro #
- G311872843
- UPC #
- 846035074711
- Country of Origin
- United States
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Drill Bit Sizing
- Fractional
- Tap Type
- Hand
Dimensions
- Overall Length
- 3-3/8"
- Tap Size
- 1/2-20
- Shank Dia.
- 1/2"
- Thread Length
- 1-21/32"
- Diameter
- 1/2"
Description
1/2in-20 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 20 TPI Threads per Inch, High Speed Steel, Champion 308-1/2-20-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.