5/8in-11 - 302 Carbon Steel Hand Tap, Bottom Tap, 11 TPI Threads per Inch, Champion, 3PK

  • Mfr # CHA 302-5/8-11-B

  • Zoro # G811872992


product price:  $57.59
/pk 3, $19.20/ea

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-13/16"
Shank Dia.
5/8"
Thread Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-5/8-11-B
Zoro #
G811872992
UPC #
846035073127
Country of Origin
China

Dimensions

Overall Length
3-13/16"
Shank Dia.
5/8"
Thread Length
1-13/16"
Tap Size
5/8-11
Diameter
5/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Fractional

Description

5/8in-11 - 302 Carbon Steel Hand Tap, Bottom Tap, 11 TPI Threads per Inch, Champion 302-5/8-11-B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.