Shop CHAMPION CUTTING TOOL
See all product information
Create Account
No8-36 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 36 TPI, HSS, 12PK
- Mfr # CHA 308-8-36-P
- Zoro # G011872839
product price:Â
$
132.99
/pk of 12, $11.08/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-1/8"
Tap Size
8-36
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 308-8-36-P
- Zoro #
- G011872839
- UPC #
- 846035074308
- Country of Origin
- United States
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Tap Type
- Hand
- Drill Bit Sizing
- Number
Dimensions
- Overall Length
- 2-1/8"
- Tap Size
- 8-36
- Thread Length
- 3/4"
- Diameter
- #8
Description
#8-36 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 36 TPI Threads per Inch, High Speed Steel, Champion 308-8-36-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.