Shop CLE-FORCE
See all product information
Create Account
M16X2 1691M HS PLUG HAND TAP
- Mfr # C69304
- Zoro # G623507266
product price:Â
$
18.49
/ea
Key Features
Tap Thread Size
M16-2.0
Standards
USCTI Table 302
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69304
- Zoro #
- G623507266
- UPC #
- 697334693048
- Country of Origin
- China
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
Dimensions
- Tap Thread Size
- M16-2.0
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.