
5/8in SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, RH Cut, Collar Stop, HSS
Mfr # CHA SA80-5/8
Zoro # G511887548
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
5/8"
Shank Size
1/2"
Overall Length
6-9/16"
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SA80-5/8
Zoro #
G511887548
UPC #
846035062312
Country of Origin
Multiple
Dimensions
Shank Dia.
5/8"
Shank Size
1/2"
Overall Length
6-9/16"
Flute Length
4-1/2"
Diameter
5/8"
Point Diameter
0.259"
Details
Item
Reamers
Material
High Speed Steel
Shank Type
Straight
Number of Flutes
5
Drill Bit Sizing
Fractional
Description
5/8in Champion SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, Right Hand Cut, Collar Stop, HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.