5/8in x 12in CM9B Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip, PK25

  • Mfr # CHA CM9B-5/8X10X12

  • Zoro # G511874951


product price:  $874.99
/pk 25, $35.00/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS+
Overall Length
12 in
Drill Bit Size
5/8 in
Flute Length
12 in
Shank Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM9B-5/8X10X12
Zoro #
G511874951
UPC #
846035039260
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
5/8 in
Flute Length
12 in
Shank Diameter
5/8 in
Maximum Drilling Depth
10 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright
Measurement System
Fractional

Description

5/8in x 12in CM9B Carbide Tipped Hammer Bit - Contractors Series, SDS Plus Shank, Chisel Shaped Carbide Tip, 10in Usable Length, Champion CM9B-5/8X10X12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.