
5/8in x 6in Heavy Duty Cobalt Silver & Deming Drill, 1/2in Straight Shank, 118 deg Drill
Mfr # CHA 712CO-5/8
Zoro # G011880278
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 712CO-5/8
Zoro #
G011880278
UPC #
846035034579
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
1/2"
Flute Length
3-1/8"
Diameter
5/8"
Details
Item
Silver & Deming Drill Bit Heavy Duty
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.625
Drill Bit Sizing
Fractional
Description
5/8in x 6in - 712CO Heavy Duty Cobalt Silver & Deming Drill, 1/2in Straight Shank, 118 Degree Drill Point, Cobalt Steel, Gold Oxide Finish, Champion 712CO-5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.