
59/64in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish
Mfr # CHA 712-59/64
Zoro # G911881139
product price:Â $72.85
/eaKey Features
Material - Machining
high speed steel
Finish - Machining
Black and Bright
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 712-59/64
Zoro #
G911881139
UPC #
846035034272
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
1/2"
Flute Length
3-1/8"
Diameter
59/64"
Details
Item
Silver & Deming Drill Bit
Material - Machining
high speed steel
Finish - Machining
Black and Bright
Shank Type - Machining
Straight
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.9219
Drill Bit Sizing
Fractional
Description
59/64in Champion 712 Silver & Deming Drill, 6in Length, 1/2in Straight Shank, 118 Degree Point, HSS Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.