Shop CHAMPION CUTTING TOOL

6.1mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK

  • Mfr # CHA 708-6.1

  • Zoro # G811880560


product price:  $96.69
/pk 12, $8.06/ea

Key Features

Overall Length
4 in
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Flute Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 708-6.1
Zoro #
G811880560
UPC #
846035033459
Country of Origin
United States

Dimensions

Overall Length
4 in
Flute Length
2-3/4 in
Shank Dia.
6.1mm
Drill Bit Dimension Type
Metric
Diameter
6.1mm

Details

Item
Jobber Drill Metric
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Decimal Equivalent
0.2402
Point Style
118° Degree Split Point

Description

6.1mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-6.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.