7/16in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Pnt / Tool Steel Body

  • Mfr # CHA CT505-7/16

  • Zoro # G511881614


product price:  $84.49
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional
Finish - Machining
Bright
Shank Type - Machining
Straight
Material - Machining
Carbon Steel
Shank Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CT505-7/16
Zoro #
G511881614
UPC #
846035015189
Country of Origin
United States

Dimensions

Drill Bit Size
7/16 in
Shank Diameter
7/16 in

Details

Item
Glass & Tile Drill
Measurement System
Fractional
Finish - Machining
Bright
Shank Type - Machining
Straight
Material - Machining
Carbon Steel

Description

Champion 7/16in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body, Straight Shank, Champion CT505-7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.