
7/16in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion
Mfr # CHA CT605-7/16
Zoro # G211889095
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Drill Bit Finish
Bright
Finish
Bright
Point Style
118° Degree Split Point
Shank Dia.
7/16"
Flute Style
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA CT605-7/16
Zoro #
G211889095
UPC #
846035015301
Country of Origin
United States
Dimensions
Shank Dia.
7/16"
Diameter
7/16"
Details
Item
Carbide Tipped Die Drill
Drill Bit Finish
Bright
Finish
Bright
Point Style
118° Degree Split Point
Flute Style
Straight
Drill Bit Sizing
Fractional
Description
7/16in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion CT605-7/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.