
7/64in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-7/64
Zoro # G211874091
product price: $22.59
/pk 12, $1.88/eaKey Features
Drill Bit Size
7/64 in
Overall Length
1-13/16 in
Flute Length
13/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705-7/64
Zoro #
G211874091
UPC #
846035040501
Country of Origin
United States
Dimensions
Drill Bit Size
7/64 in
Overall Length
1-13/16 in
Flute Length
13/16 in
Shank Dia.
7/64"
Diameter
7/64"
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.1094
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Measurement System
Fractional
Description
7/64in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.