
.776in SA80 Maintenance Reamer, 1/2in Straight Shank, Left H& Helix, Right H& Cut, Collar Stop, HSS
Mfr # CHA SA80-.776
Zoro # G811887545
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
0.776"
Shank Size
1/2"
Overall Length
7"
Number of Flutes
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA SA80-.776
Zoro #
G811887545
UPC #
846035062350
Country of Origin
Multiple
Dimensions
Shank Dia.
0.776"
Shank Size
1/2"
Overall Length
7"
Flute Length
5-3/16"
Diameter
0.776"
Point Diameter
0.461"
Details
Item
Reamers
Material
High Speed Steel
Number of Flutes
5
Shank Type
Straight
Drill Bit Sizing
Fractional
Description
.776in Champion SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, Right Hand Cut, Collar Stop, HSS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.