7in x 12in CS12X Aircraft Ext. Drill - Contractor Series, 135 deg Split, HSS w/Oxide Treat, PK3

  • Mfr # CHA CS12X-7/16

  • Zoro # G911881122


product price:  $107.99
/pk 3, $36.00/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
4-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CS12X-7/16
Zoro #
G911881122
UPC #
846035044776
Country of Origin
United States

Dimensions

Overall Length
12 in
Flute Length
4-1/16 in
Milling Diameter
7/16"
Diameter
7/16 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Decimal Equivalent
0.4375
Drill Bit Sizing
Fractional
Primary Material Application
Medium Steel Alloy

Description

7/16in x 12in Champion CS12X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.