7mm-1 - 330M Metric Hexagon Rethreading Die, 1 TPI , Chamfered on Both Sides, Carbon Steel

  • Mfr # CHA 330M-7X1

  • Zoro # G111874184


product price:  $42.35
/ea

Key Features

Insert Material
Carbon Steel
Material
carbon steel
Diameter
7mm
Drill Bit Sizing
Metric
Die Thickness
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 330M-7X1
Zoro #
G111874184
UPC #
846035019026
Country of Origin
United States

Dimensions

Diameter
7mm
Die Thickness
5/16"
Width Across Flats Basic
0.82"

Details

Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Metric

Description

7mm-1 - 330M Metric Hexagon Rethreading Die, 1 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330M-7X1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.