A-6 - Solid Carbide Fiberglass Router, No End Cut, 1/4in Cut Dia

  • Mfr # CHA FGR-A-6

  • Zoro # G111897886


product price: $41.49
/ea

Key Features

Material - Machining
Carbide
Cutter Dia.
1/4"
Overall Length
2-1/2"
Shank Dia.
1/4"
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA FGR-A-6
Zoro #
G111897886
UPC #
846035052917
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Overall Length
2-1/2"
Shank Dia.
1/4"
Shank Size
1/4"

Details

Material - Machining
Carbide
Item
Router
Drill Bit Sizing
Fractional

Description

A-6 - Solid Carbide Fiberglass Router, No End Cut, 1/4in Cutter Diameter, 1/4in Shank Diameter, 3/4in Flute Length, 2-1/2in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.