B-1 - Solid Carbide Fiberglass Router, Bur End, 1/16in Cut Dia

  • Mfr # CHA FGR-B-1

  • Zoro # G011897856


product price: $23.69
/ea

Key Features

Overall Length
1-1/2"
End Mill Material
Carbide
Shank Dia.
1/8"
Drill Bit Sizing
Fractional
Shank Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA FGR-B-1
Zoro #
G011897856
UPC #
846035052962
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Shank Size
1/8"
Cutting Diameter
1/16"

Details

End Mill Material
Carbide
Drill Bit Sizing
Fractional
Product Type
Router

Description

B-1 - Solid Carbide Fiberglass Router, Bur End, 1/16in Cutter Diameter, 1/8in Shank Diameter, 3/16in Flute Length, 1-1/2in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.