
B-4 - Solid Carbide Fiberglass Router, Bur End, 3/16in Cut Dia
Mfr # CHA FGR-B-4
Zoro # G811897834
product price: $40.19
/eaKey Features
Overall Length
2"
End Mill Material
Carbide
Shank Dia.
1/4"
Product Type
Router
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA FGR-B-4
Zoro #
G811897834
UPC #
846035053006
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
1/4"
Shank Size
1/4"
Cutting Diameter
3/16"
Details
End Mill Material
Carbide
Product Type
Router
Drill Bit Sizing
Fractional
Description
B-4 - Solid Carbide Fiberglass Router, Bur End, 3/16in Cutter Diameter, 1/4in Shank Diameter, 5/8in Flute Length, 2in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.