Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling, 3/8in Cut Dia, 5/16in LOC

  • Mfr # CHA SD3NF

  • Zoro # G311874724


product price:  $60.55
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
5/16"
Shank Size
1/4"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SD3NF
Zoro #
G311874724
UPC #
846035006941
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/16"
Shank Size
1/4"

Details

Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Application
Industrial
Primary Material Application
Non-Ferrous Metals
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SD3NF Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling, 3/8in Cutting Diameter, 5/16in Length of Cut, Non Ferrous Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.