
Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling Unctd, 1/2in Cut Dia, 7/16in LOC
Mfr # CHA USD5
Zoro # G811873548
product price:Â $35.65
/eaKey Features
Cutter Dia.
1/2"
Length of Cut
7/16"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA USD5
Zoro #
G811873548
UPC #
846035009799
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
7/16"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Finish
Uncoated
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USD5 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling Uncoated, 1/2in Cutting Diameter, 7/16in Length of Cut, Double Cut, Champion USD5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.