Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk CM9 SDS Plus Bits 3/16X2X4, 25PK

  • Mfr # CHA CM9B-3/16X2X4

  • Zoro # G711874942


product price: $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS+
Overall Length
4 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM9B-3/16X2X4
Zoro #
G711874942
UPC #
846035039130
Country of Origin
Germany

Dimensions

Overall Length
4 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
3/16 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright

Description

Bulk CM9 SDS Plus Bits 3/16X2X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.