
C-8 - Solid Carbide Fiberglass Router, End Mill Cut, 3/8in Cut Dia
Mfr # CHA FGR-C-8
Zoro # G111897862
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
Shank Dia.
3/8"
End Mill Material
Carbide
Drill Bit Sizing
Fractional
Product Type
Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA FGR-C-8
Zoro #
G111897862
UPC #
846035053167
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/8"
Cutting Diameter
3/8"
Shank Size
3/8"
Details
End Mill Material
Carbide
Drill Bit Sizing
Fractional
Product Type
Router
Description
C-8 - Solid Carbide Fiberglass Router, End Mill Cut, 3/8in Cutter Diameter, 3/8in Shank Diameter, 1in Flute Length, 2-1/2in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.