Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Champion 1-3/16in HX80 Hex Shank Car Reamers, Straight Flute, Right Hand Cut, HSS
- Mfr # CHA HX80-1-3/16
- Zoro # G911887551
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
1-3/16"
Shank Size
1-13/16"
Overall Length
7"
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA HX80-1-3/16
- Zoro #
- G911887551
- UPC #
- 846035089258
- Country of Origin
- South Africa
Dimensions
- Shank Dia.
- 1-3/16"
- Shank Size
- 1-13/16"
- Overall Length
- 7"
- Flute Length
- 5-3/16"
- Point Diameter
- 57/64"
- Diameter
- 1-3/16"
Details
- Item
- Reamers
- Material
- High Speed Steel
- Flute Type
- Straight
- Shank Type
- Hex
- Drill Bit Sizing
- Fractional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.