Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Champion 25/64in 738 Jobber Drills with 3/8in Shank, 118 deg, HSS with Oxide Treatment, 6PK
- Mfr # CHA 738-25/64
- Zoro # G811880379
product price:Â
$
105.99
/pk of 6, $17.67/ea
Free Shipping & Returns
Key Features
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Overall Length
5-1/8"
Shank Dia.
3/8"
Drill Bit Point Type
118 Degree Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 738-25/64
- Zoro #
- G811880379
- UPC #
- 846035034784
- Country of Origin
- United States
Dimensions
- Overall Length
- 5-1/8"
- Shank Dia.
- 3/8"
- Flute Length
- 3-1/4"
- Diameter
- 25/64"
Details
- Item
- Reduced Shank Drill Bit
- Material - Machining
- high speed steel
- Finish - Machining
- Black Oxide Surface Treatment
- Drill Bit Point Type
- 118 Degree Split Point
- Application
- General Purpose
- Decimal Equivalent
- 0.3906
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Sizing
- Fractional
- Working Material
- Low - Medium Steel Alloy
Description
Champion 25/64in 738 Jobber Drills with 3/8in Shank, 118 Point, HSS with Black Oxide Treatment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.