Shop CHAMPION CUTTING TOOL

Champion 31/64in 738 Jobber Drills with 3/8in Shank, 118 deg, HSS with Oxide Treatment, 6PK

  • Mfr # CHA 738-31/64

  • Zoro # G611880227


product price:  $144.99
/pk 6, $24.17/ea
Free Shipping & Returns

Key Features

Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Overall Length
5-7/8"
Shank Dia.
3/8"
Drill Bit Point Type
118 Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 738-31/64
Zoro #
G611880227
UPC #
846035034845
Country of Origin
United States

Dimensions

Overall Length
5-7/8"
Shank Dia.
3/8"
Flute Length
4-3/8"
Diameter
31/64"

Details

Item
Reduced Shank Drill Bit
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.4844
Application
General Purpose
Drill Bit Point Angle
118 Degrees
Working Material
Low - Medium Steel Alloy
Drill Bit Sizing
Fractional

Description

Champion 31/64in 738 Jobber Drills with 3/8in Shank, 118 Point, HSS with Black Oxide Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.