Champion CT150STK 15/16 Carbide Tipped Stack Cutting Annular Cutter, 1-3/8 Depth of Cut

  • Mfr # CHA CT150STK-15/16

  • Zoro # G011874826


product price:  $198.99
Free Shipping & Returns

Key Features

Diameter
15/16"
Cutting Depth
1-3/8"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CT150P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CT150STK-15/16
Zoro #
G011874826
UPC #
846035010061
Country of Origin
Japan

Dimensions

Diameter
15/16"
Cutting Depth
1-3/8"
Shank Dia.
3/4"

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Pilot Pin Reference
CT150P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.