Champion Radius Bur, 1/2 Cutter Diameter, 1-1/4 Length of Cut

  • Mfr # CHA SF5RA

  • Zoro # G311875219


product price: $154.99
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Material
Tungsten Carbide
Finish
Uncoated
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SF5RA
Zoro #
G311875219
UPC #
846035057332
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Uncoated
Steel Grade
C2

Description

Champion SF5RA Radius Bur, 1/2 Cutter Diameter, 1-1/4 Length of Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.