Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COBALT HS S&D DRILL

  • Mfr # CHA 712CO-9/16

  • Zoro # G111880345


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Overall Length
6"
Shank Dia.
9/16"
Flute Length
3-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 712CO-9/16
Zoro #
G111880345
UPC #
846035034555
Country of Origin
United States

Dimensions

Overall Length
6"
Shank Dia.
9/16"
Flute Length
3-1/8"
Diameter
9/16"

Details

Item
Silver & Deming Drill Bit Heavy Duty
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Decimal Equivalent
0.5626
Drill Bit Sizing
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.