Cone Shaped Carbide Bur for Narrow Contours / Surface Machining, 1/4in Cut Dia, 1/2in LOC

  • Mfr # CHA SM1

  • Zoro # G711876205


product price:  $39.25
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
1/2"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Cutting Degree
22°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SM1
Zoro #
G711876205
UPC #
846035006705
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2"

Details

Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Cutting Degree
22°
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SM1 Cone Shaped Carbide Bur for Narrow Contours / Surface Machining, 1/4in Cutter Diameter, 1/2in Length of Cut, 22 Degree Included Angle, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.