Cutting Fluid, 2 oz, Tub, Amber
- Mfr # XLUB-WAX-2
- Zoro # G910034277
product price:Â
$
12.19
/ea
Sold in multiples of 24 for
$292.56
Key Features
Material Compatibility
Steel, Stainless Steel, Aluminum, Exotic Alloys
Form
Solid
Container Type
Tub
Flash Point
415 Degrees F
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XLUB-WAX-2
- Zoro #
- G910034277
- UPC #
- 846035055901
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Item
- Cutting Fluid
- Material Compatibility
- Steel, Stainless Steel, Aluminum, Exotic Alloys
- Form
- Solid
- Container Type
- Tub
- Flash Point
- 415 Degrees F
- Color
- Amber
- For Use With
- All Metals
Description
Champion Cutting Fluid, Multi-Purpose, 2 oz, Tub, Solid, Amber, > 415 deg F Flash, 0.85 Specific Gravity
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.