
Cylinder Radius End Carbide Bur for Contouring, 3/4in Cutting Dia., 1in LOC, Non Ferrous TiN Coated
Mfr # CHA SE7NF
Zoro # G811875009
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SE7NF
Zoro #
G811875009
UPC #
846035007023
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Details
Item
Carbide Bur
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Application
Industrial
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
Champion SE7NF Cylinder Radius End Carbide Bur for Contouring, 3/4in Cutting Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.