
Cylinder Radius End Carbide Bur for Contouring, 5/8in Cutting Dia., 1in LOC, Non Ferrous TiN Coated
Mfr # CHA SE6NF
Zoro # G011874987
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Application
Industrial
Finish
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SE6NF
Zoro #
G011874987
UPC #
846035007016
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Details
Application
Industrial
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Primary Material Application
Non-Ferrous Metals
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SE6NF Cylinder Radius End Carbide Bur for Contouring, 5/8in Cutting Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.