Cylinder Radius End Carbide Bur for Contouring Uncoated, 3/8in Cutting Dia., 5/8in LOC

  • Mfr # CHA USE3

  • Zoro # G111873859


product price:  $26.01
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
5/8"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USE3
Zoro #
G111873859
UPC #
846035009829
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/8"
Shank Size
1/4"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Uncoated
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USE3 Cylinder Radius End Carbide Bur for Contouring Uncoated, 3/8in Cutting Diameter, 5/8in Length of Cut, Double Cut, Champion USE3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.