
Cylinder Radius End Carbide Bur for Contouring Uncoated, 5/8in Cutting Dia., 1in LOC, Double Cut
Mfr # CHA USE6
Zoro # G111873897
product price:Â $68.25
/eaKey Features
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA USE6
Zoro #
G111873897
UPC #
846035009843
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Details
Finish
Uncoated
Item
Carbide Bur
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USE6 Cylinder Radius End Carbide Bur for Contouring Uncoated, 5/8in Cutting Diameter, 1in Length of Cut, Double Cut, Champion USE6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.