
Cylinder Radius End Carbide Bur, Surface Milling/Contour, 1/8in Cut Dia
Mfr # CHA SC12
Zoro # G911874605
product price: $37.99
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
5/8"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SC12
Zoro #
G911874605
UPC #
846035005968
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
5/8"
Details
Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SC12 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 1/8in Cutter Diameter, 5/8in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.