Zoro Homepage

Cylinder Radius End Carbide Bur, Surface Milling/Contour, 3/16in Cut Dia

  • Mfr # CHA SC14

  • Zoro # G111874573


product price: $37.99
/ea

Key Features

Cutter Dia.
3/16"
Length of Cut
5/8"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SC14
Zoro #
G111874573
UPC #
846035005982
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
5/8"

Details

Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SC14 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 3/16in Cutter Diameter, 5/8in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.