
Cylinder Radius End Carbide Bur, Surface Milling/Contouring Unctd, 3/4in Cut Dia
Mfr # CHA USC7
Zoro # G511873435
product price: $84.65
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USC7
Zoro #
G511873435
UPC #
846035009744
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Details
Item
Carbide Bur
Finish
Uncoated
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USC7 Cylinder Radius End Carbide Bur for Surface Milling & Contouring Uncoated, 3/4in Cutter Diameter, 1in Length of Cut, Double Cut, Champion USC7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.