
Cylinder Shape Carbide Bur for Deburring, 1/4in Cutter Dia., 3/4in Len of Cut
Mfr # CHA SA1NF
Zoro # G111873538
product price:Â $49.19
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SA1NF
Zoro #
G111873538
UPC #
846035006811
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Application
Industrial
Primary Material Application
Non-Ferrous Metals
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
Champion SA1NF Cylinder Shape Carbide Bur for Deburring, 1/4in Cutter Diameter, 3/4in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.