Cylinder Shape Carbide Bur for Deburring Unctd, 6in Long Shank, 1/4in Cut Dia

  • Mfr # CHA USA1-L6

  • Zoro # G711875925


product price:  $37.79
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
6"
Shank Length
6"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USA1-L6
Zoro #
G711875925
UPC #
846035010269
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
6"
Shank Length
6"

Details

Item
Carbide Bur
Finish
Uncoated
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USA1-L6 Cylinder Shape Carbide Bur for Deburring Uncoated, 6in Long Shank, 1/4in Cutter Diameter, 1/2in Length of Cut, Long Series, Champion USA1-L6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.