
Cylinder Shape Carbide Bur for Interior Contour Work, 5/16in Cut Dia, 3/4in LOC
Mfr # CHA SB2
Zoro # G511873800
product price: $47.55
/eaKey Features
Cutter Dia.
5/16"
Length of Cut
3/4"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SB2
Zoro #
G511873800
UPC #
846035005838
Country of Origin
United States
Dimensions
Cutter Dia.
5/16"
Length of Cut
3/4"
Details
Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SB2 Cylinder Shape Carbide Bur for Interior Contour Work, 5/16in Cutter Diameter, 3/4in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.