
D - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-D
Zoro # G911880965
product price: $50.45
/pk 12, $4.20/eaKey Features
Drill Bit Size
Letter
Overall Length
4 in
Flute Length
2-3/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA US5-D
Zoro #
G911880965
UPC #
846035037969
Country of Origin
United States
Dimensions
Drill Bit Size
Letter
Overall Length
4 in
Flute Length
2-3/4 in
Overall Diameter
D
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.246
Shank Type - Machining
Straight
Point Style
118° Degree Split Point
Description
D - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.