Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Drill Bit Set, Silver & Deming, 33-Piece, 33/64 in to 1 in by 64ths, 1/2 in Shank
- Mfr # CHA 712-33
- Zoro # G311881197
product price:Â
$
1,965.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High Speed Steel
Finish - Machining
Black & Bright
Shank Type
Straight
Length
6"
Shank Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 712-33
- Zoro #
- G311881197
- UPC #
- 846035047296
- Country of Origin
- United States
- Item
- Silver & Deming Drill Bit Set
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- Black & Bright
- Shank Type
- Straight
- Drill Bit Sizing
- Fractional
Dimensions
- Length
- 6"
- Shank Size
- 1/2"
Description
The CHAMPION CUTTING TOOL - CHA 712-33 is a Silver & Deming drill bit set. The bits are provided in fractional sizes and have a combination of black and bright machining finishes. The bits have a straight shank with a 1/2" size and a length of 6", is compatible with drill chucks that accept a 1/2" straight shank.
Key Features:
- Drill Bit Material: High Speed Steel (HSS) for drilling applications.
- Drill Bit Sizing: Fractional, provided in fractional sizes.
- Finish: Combination of black and bright machining for performance.
- Length: 6" bit length for extended reach with a 6" bit length.
- Shank Size: 1/2" shank diameter suitable for standard holders.
- Shank Type: Straight, compatible with typical drill chucks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.