
LTR D M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, PK12
Mfr # CHA 705C-D
Zoro # G211880016
product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 705C-D
Zoro #
G211880016
UPC #
846035028868
Country of Origin
United States
Dimensions
Overall Length
4"
Diameter
D
Flute Length
2-3/4"
Details
Item
Jobber Drill Cobalt
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.246
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Letter
Description
LTR D Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.