
LTR S M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, PK6
Mfr # CHA 705C-S
Zoro # G011880179
product price: $152.99
/pk 6, $25.50/ea
Free Shipping & Returns
Key Features
Overall Length
4-7/8"
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 705C-S
Zoro #
G011880179
UPC #
846035029018
Country of Origin
United States
Dimensions
Overall Length
4-7/8"
Diameter
S
Flute Length
3-1/2"
Details
Item
Jobber Drill Cobalt
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.348
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Letter
Description
LTR S Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.