No. 0-80 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 80 TPI Threads per Inch, HSS, 12PK

  • Mfr # CHA 321-0-80

  • Zoro # G811880744


product price:  $386.99
/pk 12, $32.25/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Overall Length
1-5/8"
Drill Bit Sizing
Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 321-0-80
Zoro #
G811880744
UPC #
846035078351
Country of Origin
United States

Dimensions

Overall Length
1-5/8"
Diameter
#0

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Drill Bit Sizing
Number
Tap Type
Spiral Point

Description

#0-80 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 80 TPI Threads per Inch, High Speed Steel, Champion 321-0-80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.