
No. 10-24 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK12
Mfr # CHA 308-10-24-T
Zoro # G511873206
product price:Â $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-3/8"
Tap Chamfer
Taper
Tap Size
10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 308-10-24-T
Zoro #
G511873206
UPC #
846035074322
Country of Origin
United States
Dimensions
Overall Length
2-3/8"
Tap Size
10-24
Thread Length
7/8"
Diameter
#10
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Number
Description
#10-24 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 24 TPI Threads per Inch, High Speed Steel, Champion 308-10-24-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.