Shop CLE-FORCE
See all product information
Create Account
1-8NC 1692 HS BOTTOM HAND TAP
- Mfr # C69181
- Zoro # G523506703
product price:Â
$
43.29
/ea
Key Features
Shank Type
Straight Shank with Square
Thread Length
2-1/2 in
Hole Type
Blind Hole
Tap Finish
Bright
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69181
- Zoro #
- G523506703
- UPC #
- 697334691815
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Number of Flutes
- 4
Dimensions
- Thread Length
- 2-1/2 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 5.125 in
- Tap Thread Size
- 1"-8
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.